Precision / Spindle bearing FAG HCB71909-E-2RSD-T-P4S-K5-UL, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
HCB719..
See technical informationReferences
FAG:HCB71909-E-2RSD-T-P4S-K5-UL
Rubix:805735
Manufacturer :0708442670000

Product details : Łożysko HCB71909-E-2RSD-T-P4S-K5-UL
Adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances.
Technical specifications
Attributes
| Logistic Weight | 109,02 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Series | hcb71..-2rsd-e |
| Cage | plastic |
Show UNSPSC/ECL@SS
- Delivery date on request
