Valves - Electric accessory / spare part Parker 4818653D

Hannifin 32mm coils for FCSE Solenoid Valves to be used in Industrial and Process applications

See technical informationSee documents

References

Parker:4818653D
Rubix:332266
Manufacturer :4818653D
brand logo

Technical specifications

Typestandard coil mono-frequency

Technical specification

Product details : Cewka 4818653D


32mm coils for FCSE Solenoid Valves include many options to fullfill the demand of the most challenging applications in Industrial and Process markets. The solid and robust design includes internal polar expansion to optimize the magnetic field delivering high performances also against voltage drops or heat concerns. This product solution bears multiple approvals including UL, CSA, VDE to fulfill the demand of different segments and applications in Industrial and Process markets.

Markets:
- Industrial
- Process

Applications:
- Any in Industrial and Process Market

Features/Benefits:
- Multi approval
- UL
- CSA
- VDE
- CE - UKCA - EAC
Coil Power Consumption: 8W
Coil Specifications Met: CE - VDE - EAC
Coil Temperature Range: -40°C +50°C
Division: Fluid and Climate Controls Europe
Electrical Connection: 2 P + E plug according to EN 175301-803 type A
Insulation Class: H 180 °C
Power Supply Voltage: 220-230V 50Hz
Specifications Met: -

Technical specifications


Attributes
Typestandard coil mono-frequency
zł 169.57 excl. VAT
/ Each
zł 208.57 incl. VAT
  • Delivery date on request