References
Parker:KD047-12-8
Rubix:519206
Manufacturer :KD047-12-8


Technical specifications
| Type | rigid straight fitting |
|---|---|
| Connection 1 | parker design '' |
| Material | stainless steel |
Technical specification
Product details : Końcówka KD047-12-8
Technical specifications
Attributes
| Type | rigid straight fitting |
|---|---|
| Connection 1 | parker design '' |
| Material | stainless steel |
| Min. temperature | -40 °C |
| Max. temperature | 105 °C |
| Execution | 47 |
| Exterior tube diameter | 12 mm |
| Threading diameter | 18 mm |
| Pressure | 315 bar |
Show UNSPSC/ECL@SS
- Delivery date on request