Directional pneumatic control valve Parker NVH101S
Hannifin Needle Flow Control Valves
See technical informationReferences
Parker:NVH101S
Rubix:862673

Product details : Zawór NVH101S
Parker’s family of needle valves feature a highly contamination tolerant design that allows for fine metering with manual adjustment to create and orifice and control flow. These valves can operate with hydraulic system flows as high as 225 lpm and pressures up to 420 bar with the option of an integrate reverse free-flow check valve. Parker’s needle valves or needle-check valves are ideal for cylinder or motor control and/or bleed-off applications within a broad range of markets, such as the agriculture, construction, material handling, industrial, oil & gas, and several more.
Markets:
• Agriculture
• Construction Equipment
• Material Handling Equipment
• Miscellaneous Industrial
• Miscellaneous Mobile
• Oil & Gas
Features/Benefits:
• High flow capacity from a small cavity
• Manual shutoff with extremely low leakage
• Fine adjustment control/sensitivity
• Very tolerant to contamination
• Tamperproof options available
• Free-flow reverse check available
• All external parts zinc plated
Applications:
• Accumulator bleed-off
• Motor speed control
• Cylinder speed control
Additional Technical Insight:
Needle valves offer economical solutions for applications that require basic adjustable control of hydraulic flow. The effective orifice size inside the valve is varied with screw or knob adjustments and the valve can be made tamper resistant with the addition of an optional cap. Shutoff can be achieved when the valve is adjusted completely closed. Once the adjustment is set, the valve acts as a fixed orifice. Like all fixed orifices, any changes in pressure will cause changes in flow. If constant flow is required regardless of system or load pressure, please consider Parker’s pressure compensated flow controls. Parker’s J02A2, NVH081, NVH101, and J06A2 cartridges are standard 2-port needle valves with fine adjustment options available. The orifice will meter in both directions, but flow from port 2 to 1 is preferred. If unrestricted reverse flow is required, an additional check valve will need to be used with these needle valve versions. Parker also offers J02B2, FV101, and FV102 needle valves with internal reverse free flow checks in order to reduce manifold size and component quantities.
Markets:
• Agriculture
• Construction Equipment
• Material Handling Equipment
• Miscellaneous Industrial
• Miscellaneous Mobile
• Oil & Gas
Features/Benefits:
• High flow capacity from a small cavity
• Manual shutoff with extremely low leakage
• Fine adjustment control/sensitivity
• Very tolerant to contamination
• Tamperproof options available
• Free-flow reverse check available
• All external parts zinc plated
Applications:
• Accumulator bleed-off
• Motor speed control
• Cylinder speed control
Additional Technical Insight:
Needle valves offer economical solutions for applications that require basic adjustable control of hydraulic flow. The effective orifice size inside the valve is varied with screw or knob adjustments and the valve can be made tamper resistant with the addition of an optional cap. Shutoff can be achieved when the valve is adjusted completely closed. Once the adjustment is set, the valve acts as a fixed orifice. Like all fixed orifices, any changes in pressure will cause changes in flow. If constant flow is required regardless of system or load pressure, please consider Parker’s pressure compensated flow controls. Parker’s J02A2, NVH081, NVH101, and J06A2 cartridges are standard 2-port needle valves with fine adjustment options available. The orifice will meter in both directions, but flow from port 2 to 1 is preferred. If unrestricted reverse flow is required, an additional check valve will need to be used with these needle valve versions. Parker also offers J02B2, FV101, and FV102 needle valves with internal reverse free flow checks in order to reduce manifold size and component quantities.
Actuation Type: Manual
Adjustment Mechanism: Screw
Body Material: N/A
Cavity Size: C10-2
Configuration: Needle
Connection Size: N/A
Connection Type: N/A
Division: Hydraulic Valve Systems Division
Division: Hydraulic Systems Division
Filter Efficiency Rating: ISO 4406 18/16/13, SAE Class 4
Flow Rate: 16, 60
Flow Rate: 16 GAL/MIN, 60 L/MIN
For Fluid Type: Mineral-based or synthetic hydraulic fluids
Function: 2-Way
Installation Torque: 37-41, 50-56
Leak Rate: 5 @ 5000 PSI (345 BAR)
Maximum Flow Rate: 16, 60
Maximum Inlet Pressure Rating: 5500, 380
Maximum Inlet Pressure Rating: 5500 PSI, 380 BAR
Maximum Kinematic Viscosity: 45-2000 SSU (6 to 420 cSt)
Maximum Operating Pressure: 5500, 380
Maximum Operating Temperature: +200, +93
Minimum Operating Temperature: -35, -37
Needle Type: Coarse
Operating Temperature: -35 to +200, -37 to +93
Operation Type: Manually operated
Seal Material: D-Ring (Standard)
Valve Material: All parts steel. All operating parts hardened steel
Weight: 0.4, 0.18
Adjustment Mechanism: Screw
Body Material: N/A
Cavity Size: C10-2
Configuration: Needle
Connection Size: N/A
Connection Type: N/A
Division: Hydraulic Valve Systems Division
Division: Hydraulic Systems Division
Filter Efficiency Rating: ISO 4406 18/16/13, SAE Class 4
Flow Rate: 16, 60
Flow Rate: 16 GAL/MIN, 60 L/MIN
For Fluid Type: Mineral-based or synthetic hydraulic fluids
Function: 2-Way
Installation Torque: 37-41, 50-56
Leak Rate: 5 @ 5000 PSI (345 BAR)
Maximum Flow Rate: 16, 60
Maximum Inlet Pressure Rating: 5500, 380
Maximum Inlet Pressure Rating: 5500 PSI, 380 BAR
Maximum Kinematic Viscosity: 45-2000 SSU (6 to 420 cSt)
Maximum Operating Pressure: 5500, 380
Maximum Operating Temperature: +200, +93
Minimum Operating Temperature: -35, -37
Needle Type: Coarse
Operating Temperature: -35 to +200, -37 to +93
Operation Type: Manually operated
Seal Material: D-Ring (Standard)
Valve Material: All parts steel. All operating parts hardened steel
Weight: 0.4, 0.18
Technical specifications
Attributes
| Number of Ports | 2 |
|---|---|
| Max. service pressure | 380 bar |
| Volume flow rate | 60 l/min |
| Pressure range | do 380 bar (5500 psi) |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
zł 1,010.94 excl. VAT
/ Each
zł 1,243.46 incl. VAT
- Delivery date on request
