Pressfitting Parker 11970-16-12
Hannifin High Pressure Parkrimp No-Skive Fittings - 70 series
See technical informationReferences
Parker:11970-16-12
Rubix:532000
Manufacturer :11970-16-12

Product details : Końcówka kątowa kołnierzowa 90° - SAE kod 61 (3000 psi) 11970-16-12-1P
Parker's Parkrimp No-Skive high pressure fittings 70 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 70 series fittings have chromium-6-free plating and are used with Parker No Skive Compact 3-wire braid hydraulic hoses and No Skive four wire multispiral hydraulic hose.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Application: High Pressure Hydraulics
Body Material: Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: -12 (Size), 19.1 mm Hose I.D., 3/4 inch Hose I.D.
Connection 1 Type: Hose
Connection 2 Size: 1
Connection 2 Type: Flange, SAE, Code 61 Flange
Connection 2 Type: SAE Code 61 Flange Head
Connection Length: 50 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 58 mm (see drawing legend E)
Fitting Length: 90 mm (see drawing legend A)
Flange Size: 45 mm (see drawing legend F)
For Fluid Type: Air, Water, Hydraulic Fluids on Mineral-oil Basis, Lubricants (Oils), Coolants (Glycol, Water-Glycol), Air (General Industrial Air), Lubricants, Mineral Hydraulic Oil
Hose Inside Diameter: -12
Industry: Off-road Machinery, Transportation
Maximum Operating Pressure: 350, 35.0
Port Size: 1"
Port Type: SFL
Product Type: Crimp Fittings No-Skive
Shape: Elbow 90°
Specifications Met: ISO 12151-3-E-L
Technology: Fluid & Gas Handling
Body Material: Steel
Brand: Parker
Configuration: Hose to Port
Connection 1 Size: -12 (Size), 19.1 mm Hose I.D., 3/4 inch Hose I.D.
Connection 1 Type: Hose
Connection 2 Size: 1
Connection 2 Type: Flange, SAE, Code 61 Flange
Connection 2 Type: SAE Code 61 Flange Head
Connection Length: 50 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 58 mm (see drawing legend E)
Fitting Length: 90 mm (see drawing legend A)
Flange Size: 45 mm (see drawing legend F)
For Fluid Type: Air, Water, Hydraulic Fluids on Mineral-oil Basis, Lubricants (Oils), Coolants (Glycol, Water-Glycol), Air (General Industrial Air), Lubricants, Mineral Hydraulic Oil
Hose Inside Diameter: -12
Industry: Off-road Machinery, Transportation
Maximum Operating Pressure: 350, 35.0
Port Size: 1"
Port Type: SFL
Product Type: Crimp Fittings No-Skive
Shape: Elbow 90°
Specifications Met: ISO 12151-3-E-L
Technology: Fluid & Gas Handling
Technical specifications
Attributes
| Connection 1 | 1 '' |
|---|---|
| Max. temperature | 105 °C |
| Execution | sfl 90° (sae code 61 / 3000 psi) |
| Exterior tube diameter | 19.1 mm |
| Pressure | 206.8 bar |
Show UNSPSC/ECL@SS
zł 319.62 excl. VAT
/ Each
zł 393.13 incl. VAT
- Delivery date on request
