Pressfitting Parker 1C6NX-16-08
Hannifin Crimped Thermoplastic Hydraulic Hose Fittings, NX Series
See technical informationReferences
Parker:1C6NX-16-08
Rubix:982953

Product details : Zakucie 1C6NX-16-08
Parker NX Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.
Markets:
• Industrial
• Fleet/Transit
• Automotive
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• High pressure paint spray applications
• Mobile hydraulics
• Industrial hydraulics
• Industrial gases
• Media transfer
• Applications with additional heating elements
• Hotmelt applications in the automotive industry
• Glue applications in the automotive industry
• Material lines for temperatures below +80°C
• Suitable for hose types 2246F, 2380F, 2244N and 2370N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Markets:
• Industrial
• Fleet/Transit
• Automotive
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• High pressure paint spray applications
• Mobile hydraulics
• Industrial hydraulics
• Industrial gases
• Media transfer
• Applications with additional heating elements
• Hotmelt applications in the automotive industry
• Glue applications in the automotive industry
• Material lines for temperatures below +80°C
• Suitable for hose types 2246F, 2380F, 2244N and 2370N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Application: High Pressure Spray, Mobile Hydraulics, Automotive
Body Material: Steel
Brand: Parker
Coating: Chromium 6 Free-plated
Configuration: Hose to Port
Connection 1 Size: 12.7 mm Hose I.D., 1/2 inch Hose I.D., -8 (Size)
Connection 1 Type: Hose
Connection 2 Size: M24x1.5 mm Thread
Connection 2 Type: Female, Metric S, 24°/ 60° Cone, Swivel
Connection Length: 24 mm (see drawing legend B)
Connection Thread Size: M24x1.5
Division: Polymer Hose Division Europe
Drop Length: n/a
Fitting Length: 67 mm (see drawing legend A)
For Fluid Type: Air (General Industrial Air), Mineral Hydraulic Oil, Water
Hex Size: 30 mm (see drawing legend J)
Hose I.d. (mm): 12.7 mm
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 400, 40.0
Nominal Inside Diameter: DN 12
Port Type: DKR
Product Type: Ultra-High Pressure Fittings
Shape: Straight
Specifications Met: BS 5200-A
Technology: Fluid & Gas Handling
Tube Outside Diameter: 16
Body Material: Steel
Brand: Parker
Coating: Chromium 6 Free-plated
Configuration: Hose to Port
Connection 1 Size: 12.7 mm Hose I.D., 1/2 inch Hose I.D., -8 (Size)
Connection 1 Type: Hose
Connection 2 Size: M24x1.5 mm Thread
Connection 2 Type: Female, Metric S, 24°/ 60° Cone, Swivel
Connection Length: 24 mm (see drawing legend B)
Connection Thread Size: M24x1.5
Division: Polymer Hose Division Europe
Drop Length: n/a
Fitting Length: 67 mm (see drawing legend A)
For Fluid Type: Air (General Industrial Air), Mineral Hydraulic Oil, Water
Hex Size: 30 mm (see drawing legend J)
Hose I.d. (mm): 12.7 mm
Industry: Industrial Manufacturing Equipment
Maximum Operating Pressure: 400, 40.0
Nominal Inside Diameter: DN 12
Port Type: DKR
Product Type: Ultra-High Pressure Fittings
Shape: Straight
Specifications Met: BS 5200-A
Technology: Fluid & Gas Handling
Tube Outside Diameter: 16
Technical specifications
Attributes
| Connection 1 | m24x1,5 '' |
|---|---|
| Max. temperature | 100 °C |
| Execution | seria ciężka – nakrętka łącząca metryczna (obrotowa), stożek uszczelniający 24°/60° |
| Exterior tube diameter | 16 mm |
| Threading diameter | 24 mm |
| Pressure | 400 bar |
Show UNSPSC/ECL@SS
zł 66.75 excl. VAT
/ Each
zł 82.1 incl. VAT
- Delivery date on request
