Pneumatic standard cylinder Parker P1G-S010SS-0005
Hannifin Compact Pneumatic Cylinders, Cartridge Style - P1G Series / Parker Pneumatic - Europe
See technical informationReferences

Product details : Siłownik P1G-S010SS-0005
Parkers P1G single acting spring return cartridge cylinder in bore sizes Ø6 to Ø16mm with standard temperature -20°C to +80°C has a threaded nickel plated brass body for integral mounting and offers a good level of corrosion resistance. Suited to low force, high cycle and repetitive operations.
Markets:
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Miscellaneous Processing
Features/Benefits:
• Nickel plated body and stainless steel piston rod for corrosion resistance
• Threaded body to ease installation and adjustment
• Compact design to aid installation
• Can be bulkhead or manifold mounted for flexible mounting
Applications:
• Low force, high cycle and repetitive operations
General Technical Data
• International standards : N/A
• Bore Sizes : Ø6, Ø10, and Ø16mm
• Stroke Length : 5, 10 and 15mm (standard strokes only)
• Versions: single acting, spring return
• Cushioning : N/A
• Position Sensing : N/A
• Installation : threaded body offers integral mounting
• Mounting Position : any
Operating and Environmental Data
• Operating Medium : for best possible service life and trouble-free operation dry, filtered compressed air to ISO 8573-1:2010 quality class 3.4.3 should be used. This specifies a dew point of +3°C for indoor operation (a lower dew point should be selected for minus temperature operation and we recommend the use of an inline dryer) and is in line with the air quality from most standard compressors with a standard filter.
• Operating Pressure : 2 to 7 Bar
• Operating Temperature : -20°C to +80°C (standard temperature)
• Pre-lubricated : further lubrication is normally not necessary. If additional lubrication is introduced it must be continued.
• Corrosion Resistance : high resistance to corrosion and chemicals.
Material Specification - Cylinder:
• Cylinder Body : Nickel plated brass
• Piston Rod : Stainless steel
• Piston Rod Nut : Nickel plated brass
• Mounting Nut : Nickel plated brass
• Seals : NBR (Nitrile rubber)
• Return Spring : Stainless steel
Body Type: Round
Bore Diameter: 10, 6
Bore Size: 10mm
Corrosion Resistance Included: Yes
Cushioning Type: -
Cylinder Action: Single Acting Spring Return
Cylinder Type: Non-Guided
Division: Electric Motion and Pneumatic Division - Europe
End Cap Material: Brass, Nickel-plated
Extend Stroke Force: 40, -
Maximum Operating Pressure: 7, 102
Maximum Stroke Length: 5, 0.2
Mounting Option: No
Operating Temperature: -20 to 80, -4 to 176
Piston Rod Material: Stainless Steel
Port Size: M5
Repairable: No
Retract Stroke Force: 7.3, -
Rod End Thread Type: Male
Specifications Met: -
Stroke (mm): 5
Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Max. service pressure | 7 bar |
| Length | 34 mm |
| Max. Operation temperature | 80 °C |
| Connection | m5 |
- Delivery date on request
