References
Norton:63642536432
Rubix:481182
EAN:3157620183891
Product details : Ręczne rolki R222 38mm x 25m P36
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 38mm x25m Gr36
Strengths
Can tear in trim.
Applications
Sanding
Technical specifications
Attributes
| Length | 25000 mm |
|---|---|
| Width | 38 mm |
| Grain | 36 |
Show UNSPSC/ECL@SS
- Delivery date on request

