SET of standard manual thread-cutters Ruko 230180

Hand Tap

See technical informationSee documents

References

Ruko:230180
Rubix:397778
EAN:4007140024152
brand logo

Technical specification

Product details : Gwintownik ręczny M18 x 2.5mm HSS DIN 352 3szt. 230180


The hand tap consists of heavy-duty high-speed steel. For through threads and bottoming threads in unalloyed and low-alloyed steels up to a strength of 800 N/mm², malleable cast iron and non-ferrous metals. The thread is cut in three operation.

Technical specifications


Attributes
zł 156.95 excl. VAT
/ Each
zł 193.05 incl. VAT
  • Delivery date on request