References
Fortis Tools:10244700, 9113844700
Rubix:3047363
Manufacturer :4317784714020
EAN:4317784714020


Technical specifications
| Drilling diameter | 47 mm |
|---|---|
| Total length | 364 mm |
| Length of cut | 215 mm |
Product details : Wiertło kręte DIN345 HSS, walcowane rolkowo,typ N, chwyt MK 47mm
Technical specifications
Attributes
| Drilling diameter | 47 mm |
|---|---|
| Total length | 364 mm |
| Length of cut | 215 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
zł 614.6 excl. VAT
/ Each
zł 755.96 incl. VAT
- Delivery date on request










