References
Fortis Tools:10710930, 9111670930
Rubix:3046842
Manufacturer :4317784709446
EAN:4317784709446


Technical specifications
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : Wiertło kręte DIN338 HSS walcowane rolkowo,typ RN, 9,3mm
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
zł 5.91 excl. VAT
/ Each
zł 7.27 incl. VAT
- Delivery date on request






