References
Fortis Tools:10710880, 9111670880
Rubix:3046837
Manufacturer :4317784709491
EAN:4317784709491


Technical specifications
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : Wiertło kręte DIN338 HSS walcowane rolkowo,typ RN, 8,8mm
Technical specifications
Attributes
| Drilling diameter | 8.8 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
zł 5.91 excl. VAT
/ Each
zł 7.27 incl. VAT
- Delivery date on request






