References
Fortis Tools:10710150, 9111670150
Rubix:3046764
Manufacturer :4317784710220
EAN:4317784710220


Technical specifications
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
Product details : Wiertło kręte DIN338 HSS walcowane rolkowo,typ RN, 1,5mm
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
zł 0.85 excl. VAT
/ Each
zł 1.05 incl. VAT
- Delivery date on request






