Metal screws with metric thread Rubix-HU 009341050300200
Metal screws with metric thread Rubix-HU
See technical informationReferences
Rubix-HU:009341050300200
Rubix:2665388

Technical specifications
| Length | 24 mm |
|---|---|
| Material/finishing | Plain Steel |
| Standard | DIN 934 |
Product details : Nakrętka 6-kątna M30x2-10 DIN934
Technical specifications
Attributes
| Length | 24 mm |
|---|---|
| Material/finishing | Plain Steel |
| Standard | DIN 934 |
| Metrical diameter | M30 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | 10 |
| Threading diameter | 30 mm |
| Type of threading | metric |
| Diameter | 30 mm |
Show UNSPSC/ECL@SS
zł 451.96 excl. VAT
/ Each
zł 555.91 incl. VAT
- Delivery date on request
Length
24 mm
Material/finishing
Standard
Metrical diameter
M30