References
3M:7100330857
Rubix:3231068
Manufacturer :7100330857

Product details : Taśma montażowa E1020 White 1372mmx33m 0.5mm 7100330857
Technical specifications
Attributes
| Width | 1372 mm |
|---|---|
| Length | 33 m |
| Thickness | 0.5 mm |
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery date on request