• Bearing Finder
  • Sales
  • Newspage
  • Contact
  • Machining, Cutting & Drilling(13 832)
  • Mechanical Power Transmission(139 263)
  • Fluid Transmission & Flow Technology(81 891)
  • Tools & Metrology(37 519)
  • Protection, Safety & Hygiene(6 845)
  • Equipment(1 815)
  • Fasteners, Adhesives & Tapes(5 203)
  • Maintenance & Repairs(1 579)
  • Welding(125)
  • Sales
  • Glues(469)
  • Adhesive tapes and protective films(462)
  • Fasteners(3 130)
  • Clamps & Knobs(327)
  • Site security(811)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(462)
See Adhesive tapes and protective films
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Adhesive tapes and protective films
  4. Adhesive tapes
  5. Packaging adhesive
  6. Packaging adhesive
  7. Taśma pakowa 3705 50mm x 66m przezroczysta

Packaging adhesive 3M 7000095271

Packaging adhesive 3M

See technical information

References

3M:7000095271
Rubix:1665988
brand logo

Product details : Taśma pakowa 3705 50mm x 66m przezroczysta


Technical specifications


Attributes
Show UNSPSC/ECL@SS
zł 23.89 excl. VAT
/ Each
zł 29.38 incl. VAT
  • Delivery date on request

Check our products from related categories

Packaging adhesive Spartex 886661Packaging adhesive 3M 37159TPackaging adhesive Tesa 04089 66M 50MM BROWNPackaging adhesive 3M 877750Packaging adhesive 3M 22218-UNITEPackaging adhesive Tesa 60400 66M 50MM TRANSPARENTPackaging adhesive 3M 7100135742Packaging adhesive Tesa 04313 50M 50MM BROWNPackaging adhesive 3M 371B4866NPackaging adhesive Tesa 4120 66M 50MM TRANSPARENTPackaging adhesive 3M 371T4866NPackaging adhesive Tesa 60013 25M 75MM BROWNPackaging adhesive 3M 4412N25Packaging adhesive 3M 7000095322Packaging adhesive Tesa 4263 66MTR X 48MM TRANSPARANT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store
Visa

Contact Us

17 227 00 00
Mon-Fri: 8:00-16:00

Contact us
Visa

Find Your Branch

Hundreds of locations across Europe

Branches in Poland
Visa

Our Commitment

EcoVadis Gold Sustainability Rating – Top 5% – September 2025Top 2% worldwide

 

ABOUT RUBIX Poland

  • Our branches
  • Contact us
  • Rubix Group
  • Rubix Poland
  • Fiscal Strategy
  • Career in Rubix

  • LinkedIn_Logo Find Us on LinkedIn
  • Facebook_Logo Find Us on Facebook

PRACTICAL

  • FAQ
  • Forgotten password
  • Login

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | TERMS OF PURCHASE | PRIVACY POLICY | COOKIE POLICY | COOKIES MANAGEMENT
PRODUCT SITEMAP | category sitemap | Sitemap paginated categories | Content pages sitemap