References
Milwaukee:4932399308
Rubix:2510077
EAN:4002395359226

Product details : Brzeszczot 75x4.2mm T 141 HM 4932399308
JIG SAW BLADE 75X4,2MM T141HM 1P
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Type | jigsaw blade |
| Total length | 75 mm |
| No. of teeth per cm | 2.38 |
| Number of teeth | 18 |
Show UNSPSC/ECL@SS
zł 49.16 excl. VAT
/ Each
zł 60.47 incl. VAT
- Delivery date on request
