Directional pneumatic control valve Festo VUVG-LK10-M52-AT-M5-1H2L-F1A
Directional pneumatic control valve Festo
See technical informationReferences
Festo:VUVG-LK10-M52-AT-M5-1H2L-F1A
Rubix:2913822
Manufacturer :8173200
EAN:4052568607081

Product details : Elektrozawór VUVG-LK10-M52-AT-M5-1H2L-F1A
Technical specifications
Attributes
| Number of Ports | 5 |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 195 l/min |
| Material | nbr |
| Pressure range | 2,5...7 bar |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
zł 160.5 excl. VAT
/ Each
zł 197.41 incl. VAT
- Delivery date on request