Directional pneumatic control valve Festo VUVG-L18-P53C-T-G14-1H2L-F1A
Directional pneumatic control valve Festo
See technical informationReferences
Festo:VUVG-L18-P53C-T-G14-1H2L-F1A
Rubix:2914097
Manufacturer :8172838
EAN:4052568617905

Product details : Elektrozawór VUVG-L18-P53C-T-G14-1H2L-F1A
Technical specifications
Attributes
| Number of Ports | 5 |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 1200 l/min |
| Material | nbr |
| Pressure range | 3 bar ... 8 bar |
| Port size | 1/4 |
| Min. service pressure | 3 bar |
Show UNSPSC/ECL@SS
zł 487.94 excl. VAT
/ Each
zł 600.17 incl. VAT
- Delivery date on request