Directional pneumatic control valve Festo VUVG-L14-B52-ZT-G18-1H2L-F1A
Directional pneumatic control valve Festo
See technical informationReferences
Festo:VUVG-L14-B52-ZT-G18-1H2L-F1A
Rubix:2914030
Manufacturer :8164569
EAN:4052568612412

Product details : Elektrozawór VUVG-L14-B52-ZT-G18-1H2L-F1A
Technical specifications
Attributes
| Number of Ports | 5 |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 780 l/min |
| Material | nbr |
| Pressure range | -0,9 ... 10 bar |
Show UNSPSC/ECL@SS
zł 420.73 excl. VAT
/ Each
zł 517.5 incl. VAT
- Delivery date on request