Directional pneumatic control valve Festo VUVG-L10-T32H-MT-M5-1H2L-F1A
Directional pneumatic control valve Festo
See technical informationReferences
Festo:VUVG-L10-T32H-MT-M5-1H2L-F1A
Rubix:2914028
Manufacturer :8164326
EAN:4052568611866

Product details : Elektrozawór VUVG-L10-T32H-MT-M5-1H2L-F1A
Technical specifications
Attributes
| Number of Ports | 5 |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 125 l/min |
| Material | nbr |
| Pressure range | 2,5 ... 8 bar (0,25 ... 0,8 mpa) |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
zł 420.66 excl. VAT
/ Each
zł 517.41 incl. VAT
- Delivery date on request