Directional pneumatic control valve Festo VUVG-B14-T32C-MZT-F-1T1L-EX2C
Directional pneumatic control valve Festo
See technical informationReferences
Festo:VUVG-B14-T32C-MZT-F-1T1L-EX2C
Rubix:2915410
Manufacturer :8041961
EAN:4052568434823

Product details : Elektrozawór VUVG-B14-T32C-MZT-F-1T1L-EX2C
Technical specifications
Attributes
| Number of Ports | 6 |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 440 l/min |
| Material | nbr |
| Pressure range | -0,9 tot 10 bar |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
zł 634.29 excl. VAT
/ Each
zł 780.18 incl. VAT
- Delivery date on request