Directional pneumatic control valve Festo VUVG-B14-B52-ZT-F-1T1L-F1A
Directional pneumatic control valve Festo
See technical informationReferences
Festo:VUVG-B14-B52-ZT-F-1T1L-F1A
Rubix:2914007
Manufacturer :8150401
EAN:4052568577179

Product details : Elektrozawór VUVG-B14-B52-ZT-F-1T1L-F1A
Technical specifications
Attributes
| Number of Ports | 5 |
|---|---|
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 510 l/min |
| Material | nbr |
| Pressure range | -0,9 tot 10 bar |
Show UNSPSC/ECL@SS
zł 402.8 excl. VAT
/ Each
zł 495.44 incl. VAT
- Delivery date on request