Directional pneumatic control valve Festo VMPA14-FB-EMS-D2-8
Directional pneumatic control valve Festo
See technical informationReferences
Festo:VMPA14-FB-EMS-D2-8
Rubix:2915154
Manufacturer :8066766
EAN:4052568444235

Product details : Moduł elektroniczny VMPA14-FB-EMS-D2-8
Technical specifications
Attributes
| Number of Ports | 4 |
|---|---|
| Voltage | 30 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 670 l/min |
| Material | aluminium |
| Pressure range | -0,9 … 10 bar |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
zł 850.16 excl. VAT
/ Each
zł 1,045.7 incl. VAT
- Delivery date on request