References
Festo:EAGF-P2-KF-32-50
Rubix:2920771
Manufacturer :8158032
EAN:4052568605704

Product details : Jednostka prowadząca EAGF-P2-KF-32-50
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 32 |
| Series | eagf |
Show UNSPSC/ECL@SS
zł 1,162.82 excl. VAT
/ Each
zł 1,430.27 incl. VAT
- Delivery date on request