Extension for pawl, socket Beta Tools 929/22
Extension for pawl, socket Beta Tools
See technical informationReferences
Beta Tools:929/22
Rubix:492029
Manufacturer :009290825
EAN:8014230036571

Product details : Przedłużacz 929/22
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x45x45 mm |
|---|---|
| Logistic Weight | 1855 g |
| Square drive adapter | 3/4 '' |
| Length | 400 mm |
| Diameter | 47 mm |
Show UNSPSC/ECL@SS
zł 219.12 excl. VAT
/ Each
zł 269.52 incl. VAT
- Delivery date on request
