SET of standard manual thread-cutters Beta Tools 430ASW 3/8
SET of standard manual thread-cutters Beta Tools
See technical informationReferences
Beta Tools:430ASW 3/8
Rubix:408656
Manufacturer :004300036
EAN:8014230141695

Product details : Gwintowniki ręczne 3/8"x 16 430ASW/3/8 004300036 3szt
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x60x30 mm |
|---|---|
| Logistic Weight | 74 g |
| Number of elements | 3 |
| Total length | 70 mm |
| Drilling diameter | 5.5 mm |
| Threading | 3/8 '' |
| No. of threads per inch | 18 |
| Threading diameter (inch) | 3/8 '' |
| Body material | hss |
| Thread depth | 28 mm |
Show UNSPSC/ECL@SS
zł 55.19 excl. VAT
/ Each
zł 67.88 incl. VAT
- Delivery date on request
