References
Beta Tools:412L 3,50
Rubix:701243
Manufacturer :004120238
EAN:8014230166360


Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 112 mm |
| Length of cut | 73 mm |
Product details : Wiertło cylind.długie czern. hss 3,50mm 412L/3.5
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x30x30 mm |
|---|---|
| Logistic Weight | 7 g |
| Drilling diameter | 3.5 mm |
| Total length | 112 mm |
| Length of cut | 73 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.5 mm |
Show UNSPSC/ECL@SS
zł 13.55 excl. VAT
/ Each
zł 16.67 incl. VAT
- Delivery date on request