References
Beta Tools:412 7,00
Rubix:701201
Manufacturer :004120112
EAN:8014230096698


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : Wiertło cylindryczne krótkie hss 7,00mm 412/7
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x100x8 mm |
|---|---|
| Logistic Weight | 21,1 g |
| Drilling diameter | 7 mm |
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
zł 15.2 excl. VAT
/ Each
zł 18.7 incl. VAT
- Delivery date on request