References
Beta Tools:412 4,75
Rubix:701192
Manufacturer :004120085
EAN:8014230096605


Technical specifications
| Drilling diameter | 4.75 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : Wiertło cylindryczne krótkie hss 4,75mm 412/4.75
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x100x6 mm |
|---|---|
| Logistic Weight | 7 g |
| Drilling diameter | 4.75 mm |
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.75 mm |
Show UNSPSC/ECL@SS
zł 7.98 excl. VAT
/ Each
zł 9.82 incl. VAT
- Delivery date on request