Fixed and variable opening wrench Beta Tools 1477D 15
Fixed and variable opening wrench Beta Tools
See technical informationReferences
Beta Tools:1477D 15
Rubix:703824
Manufacturer :014770115
EAN:8014230689210

Product details : Klucz oczk.do nakr.blok.napin.pask.15mm 1477D/15
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 535x110x20 mm |
|---|---|
| Logistic Weight | 319 g |
| Opening | 15 |
| Length | 555 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
- Delivery date on request
