References
Vanel:C.050.070.0240.A
Rubix:743192
Product details : Sprężyna ściskana C.050.070.0240.A
Technical specifications
Attributes
| Outer diameter | 5 mm |
|---|---|
| Wire diameter | 0.7 mm |
| Length | 24 mm |
Show UNSPSC/ECL@SS
- Available
| Outer diameter | 5 mm |
|---|---|
| Wire diameter | 0.7 mm |
| Length | 24 mm |