References
Stomil:SPA-1307
Rubix:266522

Product details : SPA 1307 Pas klinowy
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1307 mm |
| Interior length | 1262 mm |
| Outer length | 1325 mm |
| Thickness | 10 mm |
| Sheathed | yes |
| Min. Operation temperature | -35 °C |
| Max. Operation temperature | 100 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
zł 22.63 excl. VAT
/ Each
zł 27.83 incl. VAT
- Delivery date on request
