References
Stomil:E-10000
Rubix:110549

Product details : E 10000 Pas klinowy
Technical specifications
Attributes
| Profile | e/40 |
|---|---|
| Upper width | 38 mm |
| Height | 23 mm |
| Pitch length | 10000 mm |
Show UNSPSC/ECL@SS
zł 846.46 excl. VAT
/ Each
zł 1,041.15 incl. VAT
- Delivery date on request
