References
Stomil:C/H-4570
Rubix:989862
Product details : Pas klinowy C 4570/H Harvest
Technical specifications
Attributes
| Upper width | 17 mm |
|---|---|
| Height | 11 mm |
| Pitch length | 4570 mm |
Show UNSPSC/ECL@SS
zł 179.14 excl. VAT
/ Each
zł 220.34 incl. VAT
- Delivery date on request

