References
Optibelt:420-3M-20
Rubix:270437

Product details : Pas HTD 420-3M-20 mm
Technical specifications
Attributes
| Profile | 3m |
|---|---|
| Primitive length | 420 mm |
| Belt width | 20 mm |
| Pitch | 3 mm |
Show UNSPSC/ECL@SS
- Delivery date on request

| Profile | 3m |
|---|---|
| Primitive length | 420 mm |
| Belt width | 20 mm |
| Pitch | 3 mm |