References
NSK:N1H20 LCW-02PCZ 475
Rubix:1724044

Product details :
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Length | 475 mm |
| Height | 18 mm |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
- Delivery date on request

| Width | 20 mm |
|---|---|
| Length | 475 mm |
| Height | 18 mm |
| Design size | 20 mm |