References
INA:TKVD45-G3/320
Rubix:1208842

Product details : Szyna TKVD45-G3 L=320mm
Technical specifications
Attributes
| Width | 45 mm |
|---|---|
| Length | 320 mm |
| Height | 34.2 mm |
| Design size | 45 mm |
| Centre-centre distance | 105 mm |
Show UNSPSC/ECL@SS
zł 220.31 excl. VAT
/ Each
zł 270.98 incl. VAT
- Delivery date on request
