Roller/Ball guide rail INA TKVD30-G3/1100
Roller/Ball guide rail INA
See technical informationSee documentsReferences
INA:TKVD30-G3/1100
Rubix:505667



Technical specification
Product details : Szyna TKVD 30-G3-HJ L=1100mm
Technical specifications
Attributes
| Width | 28 mm |
|---|---|
| Length | 1100 mm |
| Height | 23.5 mm |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
zł 606.83 excl. VAT
/ Each
zł 746.4 incl. VAT
- Delivery date on request
