References
Hiwin:HGR15T H 1030
Rubix:1484949

Product details : Szyna HGR15T H L=mm L=1030mm
Technical specifications
Attributes
| Width | 15 mm |
|---|---|
| Length | 1030 mm |
| Height | 15 mm |
| Design size | 15 mm |
| Centre-centre distance | 60 mm |
Show UNSPSC/ECL@SS
zł 241.34 excl. VAT
/ Each
zł 296.85 incl. VAT
- Delivery date on request