Tapered roller bearing FLT 32009X, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Tapered roller bearing FLT
See technical informationReferences
FLT:32009X
Rubix:227856

Product details : Łożysko 32009 X
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 20 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
zł 22.24 excl. VAT
/ Each
zł 27.36 incl. VAT
- Available
