References
FLT:22318CAW33
Rubix:235970

Product details : Łożysko 22318 CAW33
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 64 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
zł 358.04 excl. VAT
/ Each
zł 440.39 incl. VAT
- Available
