References
FLT:22316CAW33
Rubix:269109

Product details : Łożysko 22316 CAW33
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 58 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
zł 277.32 excl. VAT
/ Each
zł 341.1 incl. VAT
- Available
