References
Ruko:258065
Rubix:574978
EAN:4007140120878

Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Shank type | cylindrical |
Product details : Wiertło kręte DIN338 TL 3000 6.5 mm HSS-G 258065
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
Show UNSPSC/ECL@SS
zł 12.64 excl. VAT
/ Each
zł 15.55 incl. VAT
- Delivery date on request