References
Ruko:258055
Rubix:574974
EAN:4007140120755

Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Shank type | cylindrical |
Product details : Wiertło kręte DIN338 TL 3000 5.5 mm HSS-G 258055
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
Show UNSPSC/ECL@SS
zł 9.56 excl. VAT
/ Each
zł 11.76 incl. VAT
- Delivery date on request