References
Ruko:258040
Rubix:574971
EAN:4007140120571

Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Shank type | cylindrical |
Product details : Wiertło kręte DIN338 TL 3000 4.0 mm HSS-G 258040
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
Show UNSPSC/ECL@SS
zł 6.03 excl. VAT
/ Each
zł 7.42 incl. VAT
- Delivery date on request