References
Ruko:215066
Rubix:658161
EAN:4007140035486

Technical specifications
| Total length | 101 mm |
|---|---|
| Length of cut | 63 mm |
| Shank type | cylindrical |
Product details : Wiertło kręte HSS-Co5 fi 6.60mm DIN338 215066
Technical specifications
Attributes
| Total length | 101 mm |
|---|---|
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss-co |
| Tail diameter | 6.6 mm |
Show UNSPSC/ECL@SS
zł 10.14 excl. VAT
/ Each
zł 12.47 incl. VAT
- Delivery date on request