References
Ruko:214100
Rubix:575016
EAN:4007140021960



Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : Wiertło kręte DIN338 typ N HSS-G fi 10.0mm 214100
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
zł 13.94 excl. VAT
/ Each
zł 17.15 incl. VAT
- Delivery date on request