References
NTN:21313KD1
Rubix:378450
EAN:4547359260526

Product details : Łożysko 21313 K D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 4400 rpm |
| Basic static load, radial - C0r | 215000 N |
Show UNSPSC/ECL@SS
- Delivery date on request
