References
NTN:21308CKD1C3
Rubix:1262686
EAN:4547359260120
Product details : Łożysko 21308 CKD1C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 724 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
- Delivery date on request
